Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cancer Diagnostics, Inc.™ Zorbentz™ Lint Free Disposable Wipes
SDP

Catalog No. 22500199 Shop All Cancer Diagnostics Products
Change view
Click to view available options
Dimensions (L x W):
14.5 x 13 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-500-199 14.5 x 13 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-500-199 Supplier Cancer Diagnostics, Inc.™ Supplier No. LP1111
  • $40.30
    $34.65 / Pack of 50

    Save $5.65

    14% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $420.50
    $361.65 / Case of 12 PK

    Save $58.85

    14% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Diagnostic Wipes
Length (English) 14.5 in.
Length (Metric) 13.25 cm
Width (English) 13 in.
Width (Metric) 11.88 cm
Disposable Single-use
Dimensions (L x W) 14.5 x 13 in.
For Use With (Application) For use in cover-slipping, slide preparation and general laboratory clean up
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.