Learn More
Description
Includes
Certificate of calibration and instruction sheet
Permit measurements of liquids whose meniscus cannot be seen at the timing marks when using Cannon-Fenske Routine-type viscometer
- Used to measure kinematic viscosity of liquid (cutback) asphalts and road oils at 60°C (140°F) in range of 30 to 6000 centistokes according to ASTM D 2170
- Also used to study lubricating oils at low temperatures when investigating the effect of various additives on lubricating and hydraulic oils
- External pressure can be applied to vary shear stress and shear rate
- Upper bulb may be used for determining the degree of non-Newtonian behavior of the sample
Compliance
Specifications conform to ASTM D 446 and ISO 3105 for single determinations of viscosity for opaque liquids
Specifications
Specifications
| Product Type | Cannon-Fenske Opaque Viscometer |
| Viscosity Range | 1.6 to 8 cSt |
| Calibrated | Yes |
| Approximate Constant | 0.008 cSt/sec. |
| ASTM Numbers | 75 |
| Certifications/Compliance | ASTM D445, ASTM D446, ISO 3104, ISO 3105, calibration certificate |
| Includes | Instruction sheet, calibration certificate |
| Material | Borosilicate Glass |
| Depth (English) Bath | 9 in. |
| Depth (Metric) Bath | 22.9 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
