Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cannon™ Manning Calibrated CMSMC Semi-Micro Viscometers
SDP

For measurement of kinematic viscosity of small samples of transparent Newtonian liquids, including petroleum products or lubricants, according to ASTM D 445 and ISO 3104.

$595.00 - $613.00

Specifications

Product Type Cannon Manning Semi Micro Viscometer
Calibrated Yes
Certifications/Compliance ASTM D445, ASTM D446, ISO 3104, ISO 3105, calibration certificate
Includes Instruction sheet, calibration certificate
Material Borosilicate Glass
View More Specs

Products 2
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
22-274039
SDP
View Documents
Cannon™
9721Y53
50
Each for $595.00
Only null left
Add to Cart
 
22-274041
SDP
View Documents
Cannon™
9721Y59
100
Each for $613.00
Only null left
Add to Cart
 
Description

Description

  • Meets ASTM D 445 requirements
  • Precision: ±0.2%
  • Specifications conform with ASTM Standard D 446
  • Minimum sample volume: 1mL
  • Sizes 400 through 600 may require more sample
  • Require liquid bath depth of 200 mm
  • Constants and ranges are as given in Table 1 preceding 9721A50
  • Individually boxed, with certificate of calibration and instruction sheet
  • Serial number is printed on the box and on the viscometer
  • Holder is not supplied

Specifications

Specifications

Cannon Manning Semi Micro Viscometer
ASTM D445, ASTM D446, ISO 3104, ISO 3105, calibration certificate
Borosilicate Glass
20 cm
For measurement of kinematic viscosity of small samples of transparent Newtonian liquids, including petroleum products or lubricants
Yes
Instruction sheet, calibration certificate
8 in.
±0.2%
1 mL
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.