Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cannon™ Zeitfuchs Cross-Arm Viscometer
SDP

Catalog No. p-308623 Shop All Cannon Instrument Company Products
Change view
Click to view available options
Viscosity Range:
20 to 100 cSt
200 to 1000 cSt
2000 to 10,000 cSt
6 to 30 cSt
60 to 300 cSt
600 to 3000 cSt
Approximate Constant:
0.03 cSt/sec.
0.1 cSt/sec.
0.3 cSt/sec.
10 cSt/sec.
3 cSt/sec.
ASTM Numbers:
3
4
5
6
7
8
Size:
3
4
5
6
7
8
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Viscosity Range Approximate Constant ASTM Numbers Size
22-274198 20 to 100 cSt 0.1 cSt/sec. 4 4
22-274197 6 to 30 cSt 0.03 cSt/sec. 3 3
22-274199 60 to 300 cSt 0.3 cSt/sec. 5 5
22-274200 200 to 1000 cSt 0.1 cSt/sec. 6 6
22-274202 2000 to 10,000 cSt 10 cSt/sec. 8 8
22-274201 600 to 3000 cSt 3 cSt/sec. 7 7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22-274198 Supplier Cannon™ Supplier No. 9723S59
Add to Cart
Add to Cart

Includes

Certificate of calibration and instruction sheet

Requires

  • 1 to 3mL minimum sample volume
  • Liquid bath depth of 230 mm (9 inches)

Use to determine kinematic viscosities of transparent and opaque Newtonian liquids according to ASTM D 445 and ISO 3104.

  • Also used to measure kinematic viscosity of liquid (cutback) asphalts and road oils at 60°C (140°F) and asphalt cements at 135°C (275°F) in the range of 30 to 6000 centistokes according to ASTM D 2170
  • Can be filled and cleaned while in constant temperature bath

Certifications

Specifications conform to ASTM D 446 and ISO 3105.

Compliance

Specifications conform to ASTM D 446 and ISO 3105.

Specifications

Product Type Zeitfuchs Cross Arm Viscometer
Viscosity Range 20 to 100 cSt
Calibrated Yes
Approximate Constant 0.1 cSt/sec.
ASTM Numbers 4
Certifications/Compliance ASTM D445, ASTM D446, ISO 3104, ISO 3105, calibration certificate
Includes Instruction sheet, calibration certificate
Material Borosilicate Glass
Depth (English) Bath 9 in.
Depth (Metric) Bath 23 cm
Precision ±0.3%
For Use With (Application) For measurement of kinematic viscosity of transparent and opaque Newtonian liquids and to measure kinematic viscosity of liquid
Size 4
Volume (Metric) 1 to 3 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.