Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ Cannonball™ PVC-Coated Gauntlets

Catalog No. 17985562 Shop All Showa Best Glove Products
Change view
Click to view available options
Length (English):
14 in.
Length (Metric):
35.5 cm
Size:
10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric) Size
17-985-562 14 in. 35.5 cm 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-985-562 Supplier SHOWA™ Supplier No. 81410

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Offer outstanding chemical resistance, wear, and flexibility

Ideal for refining, construction, mining, utilities, and handling petrochemicals or abrasive materials coated with oil or grease.

  • Feature a nonslip grip and a high-grade PVC plastic coating
  • Cotton jersey liner enhances worker comfort and dexterity
  • Sanitized™
  • Color: Forest green

Specifications

Certifications/Compliance CE
Color Green
Material PVC
Size 10
Thickness (English) 30 mil
Thickness (Metric) 0.76 mm
For Use With (Application) Manufacturing, refining, petrochemicals, machining, construction, utilities, maintenance
Glove Cuff Style Gauntlet
Liner Material Jersey
Lining Lined
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.