Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cenmed™ Screw Cap for Transport Tubes
SDP

Catalog No. 21520127
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
21-520-127 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-520-127 Supplier Cenmed™ Supplier No. 1202501WH
Add to Cart
Add to Cart

For use with 5mL Urine Transport Tubes.

  • Yellow
  • Made of virgin polypropylene
  • Leak-proof
  • For use with Urine Transport Tubes

Specifications

Product Type Screw Cap
Material Polypropylene
Color Yellow
For Use With (Equipment) 5 mL Urine Transport Tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.