Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Capillary Column Tags

Catalog No. 111020941 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Quantity:
100/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
11-102-0941 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-102-0941 Supplier MilliporeSigma™ Supelco™ Supplier No. 23779
Add to Cart
Add to Cart

For permanently labelling capillary columns

  • Soft enough to imprint with a ball-point pen
  • Big enough for all necessary information
  • Lightweight and will not damage column
TRUSTED_SUSTAINABILITY

Specifications

Thickness (Metric) 0.4 mm
For Use With (Application) Labelling Capillary Columns
Length (Metric) 13.3 cm
Material Aluminum
Quantity 100/Pk.
Type Capillary Column Tag
Color Silver
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.