Learn More
Description
- Glass capillary Tube
- Used to melt small amounts of material at high temperatures
- Wall thickness 0.2 mm
- 4 in. (10 cm) long
- Made of borosilicate 3.3 glass
- Pack of 100 packaged in a plastic tube with cap
Warranty and Services
1 year limited manufacturer warranty.
Specifications
Specifications
| Diameter (Metric) Outer | 2 mm |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| For Use With (Application) | Melting |
| Quantity | 100 Pk. |
| Tube Style | Both ends open |
| Color | White |
| Volume (Metric) | 60 μL |
| Length (Metric) | 10 cm |
| Type | Microcapillary Pipet |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
