Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-Sala™ ExoFit™ Full Body Harnesses

Catalog No. p-3348972 Shop All 3M Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-161-808 Medium
19-161-812 X-Large
19-165-276 X-Small
19-165-278 2X-Large
19-165-277 Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-161-808 Supplier 3M™ Supplier No. 1108601

With quick connect and parachute buckles

  • Used as component of personal fall arrest system (arresting force must not exceed 1800 lbs. (8kN), for work positioning system to support user at work position, for climbing, rescue, controlled descent application and restraint system
  • Designed for use by persons with combined weight (clothing, tools etc.) of no more than 352 lb. (160kg)
  • Personal free fall system must be rigged to limit free fall to 6 ft., 2 ft. (work positioning) and 18 in. (climbing)
  • Connectors (hooks, carabiners, and D-rings) must be capable of supporting at least 5000 lb. (22.2kN)
  • X-shape wih wrap around no-tangle design
  • Breathable dri-lex lining with polyester webbing
  • Ergonomically designed shoulder, hip and leg padding
  • With chest, shoulder and leg straps
  • Fire resistant hook and loop fasteners

Positioning of D-Rings

  • D-ring or attachment element is present on back, between shoulder blades
  • Side D-rings for positioning or restraint applications only
  • Front D-ring is for ladder climbing and not used positioning
  • For rescue, back or front D-rings may be used
  • D-rings on seat sling are for work positioning or personnel riding

Compliance

Meets CSA Z259.10, ANSI Z359.1, and OSHA requirements

TRUSTED_SUSTAINABILITY

Specifications

Material Polyester Webbing
Size Medium
D-Ring Location Back, Front, Side
Weight (English) 5.5 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.