Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-Sala™ Rescue Cradles

Catalog No. 19809402 Shop All 3M Products
Change view
Click to view available options
Load Capacity (English):
300 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Capacity (English)
19-809-402 300 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-402 Supplier 3M™ Supplier No. 3610000

missing translation for 'validMainframeMsg'

For safe and quick removal of injured personnel

  • Treated canvas with polyester web for durability
  • Complete with self locking/closing Saflok™ carabiner
  • Compatible stainless-steel connecting ring
  • Polypropylene (0.18 in.) guideline rope
  • Capacity: 350 lb.

Compliance

Meets or exceeds all industry requirements including OSHA and ANSI.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Rescue Cradle
Certifications/Compliance OSHA, ANSI
Includes Polyester web, self locking closing Saflok™ carabiner, Stainless Steel connecting ring, 0.18 in. Polypropylene guideline rope
Load Capacity (English) 300 lb.
Load Capacity (Metric) 136 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.