Learn More
Description
- Hooks to overhead anchor attachment point and is made to work with rope grab as part of fall protection system
- Rope grab follows worker as he climbs and engages in the event of fall
- Gates have 3/4 in. openings and are rated to 3,600 lb. each
- Blended polyester/polypropylene rope
- Easy to deploy and flake
- Does not tend to knot or kink
- UV-and abrasion-resistant
- Suitable for creating fall protection system for workers at height and still needs mobility
Compliance
Each of snap hooks in this lifeline assembly meets OSHA and ANSI 359 Standards.
Specifications
Specifications
| Material | Polyester, Polypropylene |
| For Use With (Equipment) | Rope grab |
| Load Bearing Capacity (Metric) | 1632.93 kg |
| Load Bearing Capacity (English) | 3600 lb. |
| Includes | Two self locking snap hook at both ends |
| Certifications/Compliance | OSHA, ANSI, ANSI Z359 |
| Length (Metric) | 9.14 m |
| Product Type | Rope lifeline assembly |
| Diameter (Metric) | 1.9 cm |
| Length (English) | 30 ft. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.