Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-Sala™ Rope Lifeline Assembly

Catalog No. 19066839 Shop All 3M Products
Change view
Click to view available options
Length (English):
30 ft.
50 ft.
75 ft.
100 ft.
Length (Metric):
9.14 m
15.24 m
22.8 m
30.48 m
Includes:
Self locking snap hook at one end
Two self locking snap hook at both ends
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric) Includes
19-066-839 100 ft. 30.48 m Self locking snap hook at one end
18-718 50 ft. 15.24 m Self locking snap hook at one end
19-042-233 30 ft. 9.14 m Two self locking snap hook at both ends
19-066-838 75 ft. 22.8 m Self locking snap hook at one end
19-809-277 50 ft. 15.24 m Two self locking snap hook at both ends
19-809-282 100 ft. 30.48 m Two self locking snap hook at both ends
19-066-836 30 ft. 9.14 m Self locking snap hook at one end
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-066-839 Supplier 3M™ Supplier No. 7100204286
Add to Cart
Add to Cart

With stainless-steel self-locking snap hooks at either end for easy attachment and set-up

  • Hooks to overhead anchor attachment point and is made to work with rope grab as part of fall protection system
  • Rope grab follows worker as he climbs and engages in the event of fall
  • Gates have 3/4 in. openings and are rated to 3,600 lb. each
  • Blended polyester/polypropylene rope
  • Easy to deploy and flake
  • Does not tend to knot or kink
  • UV-and abrasion-resistant
  • Suitable for creating fall protection system for workers at height and still needs mobility

Compliance

Each of snap hooks in this lifeline assembly meets OSHA and ANSI 359 Standards.

TRUSTED_SUSTAINABILITY

Specifications

Material Polyester, Polypropylene
Load Bearing Capacity (Metric) 1632.93 kg
For Use With (Equipment) Rope grab
Load Bearing Capacity (English) 3600 lb.
Length (English) 100 ft.
Includes Self locking snap hook at one end
Length (Metric) 30.48 m
Diameter (Metric) 1.9 cm
Certifications/Compliance OSHA, ANSI, ANSI Z359
Product Type Rope lifeline assembly
Diameter (English) 0.75 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.