Learn More
Description
- Durable and lightweight corrosion resistant construction
- With anodized aluminum side plates, zinc plated gears and shafts, stainless steel springs and aluminum drum
- UL classified 7 in. (17.8cm) aluminum tripod
- Quick mount bracket for winch attachment
- Working load rating: 350 lb. (158.8kg) for work support and 310 lb. (140.6kg) for fall arrest
- For raising, lowering, work support or personnel rescue
- Comes with winch bag
- With choice of 60 ft. (18.3m) of 0.25 in. (0.6cm) galvanized or stainless-steel cables
Specifications
Specifications
| Certifications/Compliance | UL |
| Includes | 7 ft. Aluminum tripod, winch salafit II, quick mount bracket, 60 ft. L of 0.25 in. dia. Galvanized Steel cable |
| For Use With (Application) | Ideal for raising, lowering, work support or personnel rescue |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.