Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ PROTECTA™ First™ Vest-Style Harness AB17550, Universal

Catalog No. 19809574 Shop All 3M Products
Change view
Click to view available options
Tensile Strength (English):
6000 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tensile Strength (English)
19-809-574 6000 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-574 Supplier 3M™ Supplier No. 7100226113
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Back D-ring, tongue buckle leg straps.

  • Back D-ring
  • Tongue buckle leg straps
  • Parachute torso adjusters
  • Durable polyester web construction
TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Material Polyester
Weight (English) 2.9 lb.
Webbing Material Polyester
Product Type Vest-Style Harness
Tensile Strength (English) 6000 lb.
Size Universal
D-Ring Location Back
Certifications/Compliance ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.