Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Thermo Scientific™ 10 mL and 12 mL Screw Top Transport Tubes and Caps
GREENER_CHOICE

Catalog No. 14377850
Change view
Click to view available options
Volume (Metric):
10 mL
12 mL
90 mL
118 mL
Closure Type:
Flip Top
Not Included
Screw Cap
Color:
Clear
Natural
Closure Color:
Blue
Clear
Not Included
Red
White
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Closure Type Color Closure Color
14-377-850 10 mL Screw Cap Clear White
14-377-849 10 mL Screw Cap Clear Red
14-377-851 10 mL Screw Cap Clear Blue
14-377-852 10 mL Screw Cap Clear Yellow
14-377-09 12 mL Screw Cap Clear Yellow
14-377-840 12 mL Not Included Clear Not Included
14-377-804 90 mL Flip Top Natural Clear
14-377-806 118 mL Flip Top Natural Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14-377-850 Supplier Thermo Scientific™ Supplier No. S40301
Add to Cart
Add to Cart

Choose 10 mL and 12 mL screw top tubes for sample collection and transport. The tubes are manufactured from a food grade polypropylene resin for visual clarity and sample security.

Thermo Scientific™ 0 mL and 12 mL Screw Top Transport Tubes are made from virgin, clarified polypropylene resin for visual clarity and sample security.

  • Freestanding
  • Non-sterile tubes

10 mL

  • Graduations in 1 mL increments up to 8 mL
  • 0.59 O.D. x 3.38 in. L (15 x 86 mm)
  • Round bottom with skirt

12 mL

  • Etched fill lines at 5 mL and 8 mL
  • 0.59 O.D. x 3.77 in. L (15 x 96 mm)
  • Conical bottom with skirt
  • Available in amber color for light sensitive samples
TRUSTED_SUSTAINABILITY

Specifications

Closure Color White
Color Clear
Diameter (Metric) Outer 15 mm
Material Polypropylene
Sterility Non-sterile
Volume (Metric) 10 mL
No. per Case 2000/Cs.
Style Skirted, round bottom
Closure Material Polyethylene
Closure Type Screw Cap
Height (Metric) 86 mm
Product Type Sample Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.