Learn More
Thermo Scientific™ Thermo Scientific™ Flip-Top Polypropylene Containers with Lock Seal
Description
Thermo Scientific™ Flip-Top Polypropylene Containers with Lock Seal feature a locking tab on the lid to prevent accidental opening during handling and transport.
- 100% FDA approved food grade polypropylene
- Sterile, airtight and leak-resistant construction
- Permanent hinged lid allows easy one-handed opening of vial
- Shoulderless, linerless containers
- Available in capacities ranging from 2 to 10 oz. (59 to 296mL)
Recommended for:
Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing
Specifications
Specifications
| Description | 4 oz.; Low profile; Yellow |
| Diameter (Metric) Inner | 63 mm |
| Color | Natural |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Volume (Metric) | 121 mL |
| No. per Case | 253 |
| Style | Low profile |
| Volume (English) | 7 oz. |
| Closure Type | Lock Seal, Flip Top |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.