Learn More
Thermo Scientific™ Thermo Scientific™ Flip-Top Polypropylene Containers
Description
Thermo Scientific™ Flip-Top Polypropylene Containers are ideal for collecting liquids and solids for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storag.
- 100% FDA approved food grade polypropylene
- Aseptic, airtight and leak-resistant construction
- Permanent hinged lid allows easy one-handed opening of vial
- Shoulderless, linerless containers
- Available in capacities ranging from 2.5 to 8 oz.
Recommended for:
Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing
Specifications
Specifications
| Description | 4 oz. (118mL); High profile; Light red |
| Color | Light Red |
| Material | Polypropylene |
| Sterility | Aseptic |
| Volume (Metric) | 118 mL |
| Style | High profile |
| Volume (English) | 4 oz. |
| Volume (Metric) Total | 118 mL |
| Closure Type | Flip Top |
| Quantity | 1 Ea. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.