Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Thermo Scientific™ Flip-Top Polypropylene Containers

Catalog No. 14377809
Change view
Click to view available options
Color:
Black
Clear
Dark Orange
Evergreen
Frego Red
Gold
Light Red
Lime
Natural
Purple
Royal Blue
Sky Blue
Turquoise
White
Yellow
Style:
High profile
High profile with write-on space
Low profile
Low profile, wide mouth
Skirt top
Standard
Write-on space
Volume (English):
1.5 oz
1.5 oz.
2.0 oz.
2.5 oz.
3 oz.
4 oz.
5 oz.
8 oz.
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Style Volume (English)
14-377-809 White High profile 4 oz.
14-377-803 Natural Skirt top 3 oz.
21-235-781 Lime Standard 3 oz.
14-377-805 Natural Write-on space 3 oz.
14-377-807 Natural High profile with write-on space 4 oz.
14-377-814 Natural Low profile 4 oz.
14-377-816 Natural Low profile, wide mouth 5 oz.
14-377-817 Clear Standard 8 oz.
14-377-821 Clear Standard 2.5 oz.
14-377-88 Natural Standard 1.5 oz
14-378-13 Dark Orange Standard 1.5 oz.
14-377-96 Evergreen Standard 1.5 oz.
14-377-97 Frego Red Standard 1.5 oz.
14-377-99 Lime Standard 1.5 oz.
14-378-05 Royal Blue Standard 1.5 oz.
14-378-07 Sky Blue Standard 1.5 oz.
14-377-90 Yellow Standard 1.5 oz.
14-378-08 Turquoise Standard 1.5 oz.
14-378-04 Purple Standard 1.5 oz.
14-377-808 Light Red High profile 4 oz.
14-378-11 Black Standard 2.0 oz.
14-377-98 Gold Standard 2.0 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
This item is not returnable. View return policy
Catalog No. 14-377-809 Supplier Thermo Scientific™ Supplier No. 04HP WHITE
This item is not returnable. View return policy

Flip-top polypropylene vials for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storage.

Thermo Scientific™ Flip-Top Polypropylene Containers are ideal for collecting liquids and solids for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storag.

  • 100% FDA approved food grade polypropylene
  • Aseptic, airtight and leak-resistant construction
  • Permanent hinged lid allows easy one-handed opening of vial
  • Shoulderless, linerless containers
  • Available in capacities ranging from 2.5 to 8 oz.

Recommended for:

Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing

TRUSTED_SUSTAINABILITY

Specifications

Description 4 oz. (118mL); High profile; White
Color White
Material Polypropylene
Sterility Aseptic
Volume (Metric) 118 mL
Level FDA approved
Style High profile
Volume (English) 4 oz.
Volume (Metric) Total 118 mL
Closure Type Flip Top
Quantity 1 Ea.
Certifications/Compliance FDA Compliant
Product Type Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.