Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Thermo Scientific™ Flip-Top Polypropylene Containers

Catalog No. 1437813
Change view
Click to view available options
Color:
Black
Clear
Dark Orange
Evergreen
Frego Red
Gold
Light Red
Lime
Natural
Purple
Royal Blue
Sky Blue
Turquoise
White
Yellow
Style:
High profile
High profile with write-on space
Low profile
Low profile, wide mouth
Skirt top
Standard
Write-on space
Volume (English):
1.5 oz
1.5 oz.
2.0 oz.
2.5 oz.
3 oz.
4 oz.
5 oz.
8 oz.
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Style Volume (English)
14-378-13 Dark Orange Standard 1.5 oz.
14-377-803 Natural Skirt top 3 oz.
21-235-781 Lime Standard 3 oz.
14-377-805 Natural Write-on space 3 oz.
14-377-807 Natural High profile with write-on space 4 oz.
14-377-814 Natural Low profile 4 oz.
14-377-816 Natural Low profile, wide mouth 5 oz.
14-377-817 Clear Standard 8 oz.
14-377-821 Clear Standard 2.5 oz.
14-377-88 Natural Standard 1.5 oz
14-377-96 Evergreen Standard 1.5 oz.
14-377-97 Frego Red Standard 1.5 oz.
14-377-99 Lime Standard 1.5 oz.
14-378-05 Royal Blue Standard 1.5 oz.
14-378-07 Sky Blue Standard 1.5 oz.
14-377-90 Yellow Standard 1.5 oz.
14-378-08 Turquoise Standard 1.5 oz.
14-378-04 Purple Standard 1.5 oz.
14-377-808 Light Red High profile 4 oz.
14-377-809 White High profile 4 oz.
14-378-11 Black Standard 2.0 oz.
14-377-98 Gold Standard 2.0 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
This item is not returnable. View return policy
Catalog No. 14-378-13 Supplier Thermo Scientific™ Supplier No. 02 DKORANGE
Add to Cart
Add to Cart
This item is not returnable. View return policy

Flip-top polypropylene vials for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storage.

Thermo Scientific™ Flip-Top Polypropylene Containers are ideal for collecting liquids and solids for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storag.

  • Aseptic, airtight and leakproof construction
  • 100% FDA-approved food-grade polypropylene vials
  • Permanent hinge lid allows easy one-handed opening of vial
  • Shoulderless, liner-less containers
  • 0.9 I.D. x 3.3in.L (23 x 84mm)
  • Available in 22 different colors

Ordering Information:

Case of 600

Recommended for:

Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 0.9 in.
Diameter (Metric) Inner 23 mm
Color Dark Orange
Material Polypropylene
Sterility Sterile
Volume (Metric) 60 mL
Height (English) 3.3 in.
Level FDA approved
Style Standard
Volume (English) 1.5 oz.
Volume (Metric) Total 60 mL
Closure Type Flip Top
Quantity 1 Ea.
Certifications/Compliance FDA Compliant
Height (Metric) 84 mm
Product Type Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.