Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Capitol Vial Snappies™ Breast Milk Containers

Catalog No. 22039068
Change view
Click to view available options
Capacity (Metric):
11 mL
30mL
70mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-039-068 11 mL
14-377-21 70mL
22-038-967 30mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-039-068 Supplier Thermo Scientific™ Supplier No. 10275

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Collect, store and dispense breast milk with Snappies containers.

Snappies breast milk containers are built for purpose to support the nutritional requirements of premature infants in their critical, early months. The containers are offered in 1oz. to 2.3 oz. volumes, to scale with mother's milk production, and feature a unique flip-top design that enables collection, storage and feeding all from the same bottle.

Features:

  • Easy-open tab design
  • Locking hinged lid stays out of the way during use
  • Easy to see milk volume numbers
  • Large base protects container from falling over
  • Fits most standard size nipples used for feeding and threaded breast pumps
  • Available in two convenient sizes: 1 oz. (29.6mL) and 2.3 oz. (70mL)
  • Calibrated in mLs for accurate feeding measurements
  • Space to write mother's name, date and collection time

TRUSTED_SUSTAINABILITY

Specifications

Product Type Breast Milk Container
Material Polypropylene
Capacity (English) 0.37 oz.
Capacity (Metric) 11 mL
Closure Type Flip Top
Description CV Snappies 11 mL Colostrum Container
Label Space to write mother's name, date, and collection time
No. per Case 100/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.