Learn More
Thermo Scientific™ Thermo Scientific™ Veterinary Specimen Vials

Description
Thermo Scientific™ Veterinary Specimen Collection and Transport Vials are constructed from virgin polypropylene and provide an airtight and leak-resistant seal.
Features:
- Used commonly for infection control of mastitis and veterinary specimen collection
- Collect and transport biopsies, and urine and blood samples
Specifications
Specifications
| Description | High-clarity Polypropylene; 0.44 oz. (13 mL); 500/Cs. |
| Diameter (Metric) Inner | 14 mm |
| Material | High-clarity Polypropylene |
| Sterility | Non-sterile |
| Volume (Metric) | 13 mL |
| For Use With (Application) | Veterinary Specimens |
| No. per Case | 500 |
| Volume (English) | 0.44 oz. |
| Closure Type | Flip Top |
| Height (Metric) | 95 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.