Learn More
Description
- Dielectric
- Fits over prescription frames
- Temples extend from browbar to avoid interference with prescription frame temples
- Amber lenses are commonly used in indoor, low light applications to enhance contrast
- Lens Technology:
- Visible Light Transmitted - 89%
- UVA, UVB Blocked - 99%
- Blue Light Blocked - 75%
- IR Blocked - 18%
Specifications
Specifications
| Certifications/Compliance | ANSI Z87, SEI CAN/CSA Z94.3-15 |
| For Use With (Application) | Eye Safety |
| Frame Color | Amber |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| Frame Type | Temple |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.