Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Erlab™ Captair 483 Ductless Filtering Fume Hood
GREENER_CHOICE

Catalog No. 08444005 Shop All Erlab Products
Change view
Click to view available options
Dimensions (L x W x H):
29.5 x 50.4 x 59.6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
08-444-005 29.5 x 50.4 x 59.6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 08-444-005 Supplier Erlab™ Supplier No. 483DFH
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Ductless filtering fume hood offering end user protection from chemical and particulate exposure.

Erlab™'s Captair Ductless Filtering Fume Hoods are designed with advanced carbon filtration, Flex Technology and a simple, innovative way to keep you safe. With Erlab™'s unique ValiQuest or eValiQuest validation process, safety is guaranteed and chemical exposure is eliminated by the configurable filtering system above the enclosure. Validation of the filtration needed is completed through the ValiQuest or eValiQuest process. The units will arrive completely knocked down and will require assembly.

Smart-Light is a light signature across the front panel which casts a stable LED glow ensuring proper operation. If normal operation is disrupted, the reassuring LED light pulses and sounds, drawing the attention of the operator only when necessary for the following: 1 Beep- 60 Hour Timer (turned off for all USA customers), 2 Beeps- Air Face Velocity, 3 Beeps- Filter Saturation, 4 Beeps- Fan Failure Safety.

Please Note: Filters are required and sold separately.

  • Simple installation with no ductwork necessary
  • Able to be relocated
  • Comes with Smart Technology™ tool set (Smart-Light Communication™, chemical sensors (optional), real-time status, and eGuard app)
  • Smart-Light LED band ensures proper operation and pulses if disrupted
  • Hood can be monitored and controlled remotely with eGuard app
  • Requires filter type GF4

Specifications

Product Type Ductless Filtering Fume Hood
Filter Type GF4.AS, GF4.BE+, GF4.F, GF4.K, GF4.HP, GF4.U16, Pre Filter M, Pre Filter xLS
Material Polypropylene
Product Line Parmount
Air Velocity 79 to 119 FPM
Amperage 1.78 A
Certifications/Compliance AFNOR NF X 15-211:2009, ASHRAE 110, ANSI Z9.5
Construction Corrosion Resistant Electro-galvanized Steel Coated with Anti-acid Polymer
Dimensions (D x W x H) 23 x 46.4 x 41.9 in.
Dimensions (L x W x H) 29.5 x 50.4 x 59.6 in.
Exhaust Filtered Ductless, Recirculating
For Use With (Application) Protection From Particulates and Chemical Vapors
For Use With (Equipment) Laboratory Equipment
Height (English) 12.9 in.
Height (Metric) 328 mm
Hertz 50/60 Hz
Includes Enclosure, Filter Housing, Fan Box and Cable, Powercord, RJ45 Cable
Noise Level <60 dBA
Voltage 90/220 V
Weight (English) 170 lb.
Weight (Metric) 77.11 kg
Width (English) Top: 12.9 in, Bottom: 26.5 in.
Width (Metric) Top: 328 mm, Bottom: 673 mm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.