Learn More
Erlab™ CaptairBio 321 PCR Workstation with HEPA Filter

This PCR workstation features internal LED and UV lights and brings HEPA filtered air down to the work surface.
Supplier: Erlab™ 321PCR
Description
CaptairBio PCR Workstations are designed to protect sensitive biological applications against both environmental pollution and cross-contamination. They feature a high efficiency filtration system that provides a particle-free workstation around the manipulation, bringing HEPA filtered clean air down to the work surface.
- High efficiency UV light to decontaminate worktop from biological cross-contamination between operations
- Units arrive completely knocked down and require assembly
- Comes equipped with needed quantity of GF4.HP filter, and Pre-Filter M needed for first time use
Specifications
| PCR Workstation | |
| LED, UV | |
| 68 FPM | |
| NF EN61010, CE Marking, EN 1822-1998 | |
| 584.2 mm | |
| 38.1 in. | |
| 968.4 mm | |
| 250.8 mm | |
| Captair 321 Filter Housing, UV Light, UV Ballast, Enclosure, Fan Box, Nylon Thumb Screws | |
| <60 dBA | |
| Lifetime | |
| 150 lb. | |
| 31.9 in. |
| Epoxy | |
| Stainless Steel (304) | |
| 0.4 A | |
| 24.25 in. | |
| PCR, RNA and DNA Amplification | |
| 20.1 in. | |
| 511.2 mm | |
| 50/60 Hz | |
| 809.6 mm | |
| 100/240 V | |
| 40 to 45 W | |
| 68 kg | |
| 809.6 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.