Learn More
Description
CaptairBio PCR Workstations are designed to protect sensitive biological applications against both environmental pollution and cross-contamination. They feature a high efficiency filtration system that provides a particle-free workstation around the manipulation, bringing HEPA filtered clean air down to the work surface.
- High efficiency UV light to decontaminate worktop from biological cross-contamination between operations
- Units arrive completely knocked down and require assembly
- Comes equipped with needed quantity of GF4.HP filter, and Pre-Filter M needed for first time use
- Note: Work surface must be ordered separately; see 391SST or 391RT.
Specifications
Specifications
| Product Type | PCR Workstation |
| Coating | Epoxy |
| Lighting Type | LED, UV |
| Material | Stainless Steel (304) |
| Air Velocity | 68 FPM |
| Amperage | 0.4 A |
| Certifications/Compliance | NF EN61010, CE Marking, EN 1822-1998 |
| Depth (English) | 24.25 in. |
| Depth (Metric) | 616 mm |
| For Use With (Application) | PCR, RNA and DNA Amplification |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

