Learn More
Description
Providing an ultra-clean and dust-free work area, the CaptairFlow Clean Air Enclosure is designed to prevent environmental pollution and cross-contamination. The enclosure features a high efficiency filtration system that provides a particle-free workstation around the manipulation, bringing HEPA filtered clean air down to the work surface. High efficiency UV lights are used to decontaminate the worktop from biological cross-contamination between operations. Smart Technology™ gives you an easily identifiable method of communication regarding sash status or air face velocity: check sash, pre-filter, HEPA/ULPA, and fan status via an LED band of light around the enclosure called a Smart-Light.
- For non-pathogenic cell cultures, in-vitro cultures, microbiology, homeopathic preparations, electronics, and optics
- Smart Technology™ tool consists of Smart-Light Communication, chemical sensors, real-time status, and eGuard app
- Comes equipped with needed quantity of GF4.HP filter and Pre-Filter M for first time use
- Units do not come standard with a stainless steel work surface
Specifications
Specifications
| Product Type | Flow Hood |
| Noise Level | 60 dBA |
| Power Consumption | 40 W |
| Height (English) | 52.5 to 59.75 in. |
| Sash Opening (Metric) | 393.7 mm |
| Exhaust Air Filter | H14 HEPA |
| Filter Efficiency | 99.995% |
| Filter Type | GF4.HP, Pre-filter M, and Pre-filter XLS |
| For Use With (Application) | Protecting Samples In Clean Bench Procedures |
| Housing Material | Corrosion Resistant Electro-galvanized Steel Coated with Anti-acid Polymer |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

