Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Erlab™ CaptairFlow 714 Clean Air Enclosure with HEPA Filter
GREENER_CHOICE

Catalog No. 08444065 Shop All Erlab Products
Change view
Click to view available options
Voltage:
90/240 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
08-444-065 90/240 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 08-444-065 Supplier Erlab™ Supplier No. 714LFH
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Laminar flow hood with HEPA filter and UV lights to eliminate contamination between operations.

Providing an ultra-clean and dust-free work area, the CaptairFlow Clean Air Enclosure is designed to prevent environmental pollution and cross-contamination. The enclosure features a high efficiency filtration system that provides a particle-free workstation around the manipulation, bringing HEPA filtered clean air down to the work surface. High efficiency UV lights are used to decontaminate the worktop from biological cross-contamination between operations. Smart Technology™ gives you an easily identifiable method of communication regarding sash status or air face velocity: check sash, pre-filter, HEPA/ULPA, and fan status via an LED band of light around the enclosure called a Smart-Light.

  • For non-pathogenic cell cultures, in-vitro cultures, microbiology, homeopathic preparations, electronics, and optics
  • Smart Technology™ tool consists of Smart-Light Communication, chemical sensors, real-time status, and eGuard app
  • Comes equipped with needed quantity of GF4.HP filter and Pre-Filter M for first time use
  • Units do not come standard with a stainless steel work surface

Specifications

Product Type Flow Hood
Noise Level 59 dBA
Power Consumption 105 W
Height (English) 52.5 to 59.75 in.
Sash Opening (Metric) 352.4 mm
Exhaust Air Filter H14 HEPA
Filter Efficiency 99.995%
Filter Type GF4.HP, Pre-filter M, and Pre-filter XLS
For Use With (Application) Protecting Samples In Clean Bench Procedures
Housing Material Corrosion Resistant Electro-galvanized Steel Coated with Anti-acid Polymer
Includes CaptairFlow 714 Filter Housing, Enclosure, 4 Fan Boxes, UV Light, Hardware
Lighting LED, UV
Height (Metric) 1333 to 1518 mm
Sash Opening (English) 13.9 in.
Width (English) 71 in.
Width (Metric) 1803 mm
Frequency 50/60 Hz
Depth (English) 29.5 in.
Depth (Metric) 749 mm
Weight (English) 200 lb.
Weight (Metric) 90.7 kg
Voltage 90/240 V
Amperage 0.87 A
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.