Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Capto™ HiRes Ion Exchange Chromatography Columns

Catalog No. 09928139 Shop All Cytiva Products
Change view
Click to view available options
Type:
Capto™ HiRes Q 10/100 Column
Capto™ HiRes Q 5/50 Column
Capto™ HiRes S 10/100 Column
Capto™ HiRes S 5/50 Column
Column Capacity:
1 mL
8 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Column Capacity
09-928-139 Capto™ HiRes S 5/50 Column 1 mL
09-928-138 Capto™ HiRes Q 5/50 Column 1 mL
09-928-140 Capto™ HiRes Q 10/100 Column 8 mL
09-928-141 Capto™ HiRes S 10/100 Column 8 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09-928-139 Supplier Cytiva Supplier No. 29275877
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Prepacked columns for high-resolution purification of proteins and other biomolecules by ion exchange chromatography. They are well-suited for the preparation of highly pure proteins for structural studies and protein analysis.

  • High resolution columns for laboratory scale ion exchange chromatography
  • Suitable for preparing highly pure proteins, and protein analysis in research or quality control applications
  • High quality column with excellent reproducibility, durability, and high chemical and pH stabilities
  • Replacement for Mono Q™ and Mono S™ columns delivering similar or improved resolution, with easy transition from one column platform to the other
  • Chromatography packing resins are based on a high-flow agarose base matrix and a small bead size (9 μm average)
TRUSTED_SUSTAINABILITY

Specifications

Bed Height 50 mm
Column Type Ion Exchange Column
Description Ionic Capacity: ∼0.12 mmol H+/mL resin
Column Capacity 1 mL
Flow Rate 0.5 to 2 mL/min.
For Use With (Application) Anaylsis or Purification of Proteins and Nucleic Acids
Ion Exchange Group Methyl Sulfonate
Max. Pressure 4 MPa (40 bar)
Particle Size ∼9μm
Product Line Capto
Type Capto™ HiRes S 5/50 Column
Material Tricorn™ Glass
Particle Shape Spherical
Diameter (Metric) Inner 5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.