Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Capto S, 25mL

Catalog No. 45002376 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
25 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45-002-376 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45-002-376 Supplier Cytiva Supplier No. 17544110
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to meet the demands of modern large-scale manufacturers. Cytiva Capto S, 25ml is a strong cation exchange BioProcess medium for fast, efficient, and cost-effective capture and intermediate protein purification of sulfonate group ligands.

Capto S is designed for capture and intermediate purification of proteins from large feed volumes. It is composed of a rigid, high-flow agarose matrix modified with dextran surface extenders and a strong sulfonate (S) cation exchanger. The combination of high volume throughput and high dynamic binding capacity for Capto S raises the productivity in industrial downstream processes. Capto S withstands effective and rigorous CIP procedure and the chemical stability ensures long media lifetime.
  • Strong cation exchanger for high-productivity capture and intermediate purification when high volume throughput is essential
  • High dynamic binding capacity at high flow raises productivity
  • High-volume throughput cuts process times
  • Cost-effective processing with smaller unit operations
  • Meets industrial demands: security of supply, technical and regulatory support
TRUSTED_SUSTAINABILITY

Specifications

Description Capto S, 25 mL
Matrix Highly cross-linked agarose with dextran surface extender
For Use With (Application) Capto S is a strong cation exchanger for fast, efficient, and cost-effective capture and intermediate protein purification from large feed volumes.
Ligand Type Sulfonate group
Content And Storage 4°C to 30°C, 20% Ethanol, 0.2 M Sodium Acetate
Particle Size 90 μm, d50v is the median particle size of the cumulative volume distribution.
pH 4 to 12
Quantity 25 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.