Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ CApture™ BT Fuming System Accessory, Clip Kits
SDP

Catalog No. 3184200 Shop All Labconco Corporation Products
Change view
Click to view available options
Weight (Metric):
0.5 kg
1 kg
Includes:
10 small alligator-style clips
10 stainless steel clips
Dimensions (L x W):
30.4 x 7.6 mm (1.2 x 0.3 in.)
8.8 x 3.8cm (3.5 x 1.5 in.)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric) Includes Dimensions (L x W)
31-842-00 1 kg 10 stainless steel clips 8.8 x 3.8cm (3.5 x 1.5 in.)
31-843-00 0.5 kg 10 small alligator-style clips 30.4 x 7.6 mm (1.2 x 0.3 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31-842-00 Supplier Labconco™ Supplier No. 3184200
Add to Cart
Add to Cart

For use with CApture BT Fuming System

Large clips allow for easy hanging of larger items, such as hand guns. Large Clip Kit includes 10 stainless steel clips, 3.5 in. l x 1.5 in. w, approximately 0.3 in. thick. • Allow easy hanging of larger items, such as hand guns• Includes 10 stainless steel clips, 3.5 in. l x 1.5 in. w, approximately 0.3 in. thick

Specifications

Product Type Fuming System Chamber
Material Stainless Steel
Dimensions (L x W) 8.8 x 3.8cm (3.5 x 1.5 in.)
For Use With (Equipment) CApture BT Fuming System, CApture Portable Fuming System
Includes 10 stainless steel clips
Weight (English) 2 lb.
Weight (Metric) 1 kg
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.