Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ CApture™ BT Fuming System Accessory, Long Gun Holder
GSA_VASDP

Catalog No. 3184100 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
CApture BT Fuming System
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
31-841-00 CApture BT Fuming System
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 31-841-00 Supplier Labconco™ Supplier No. 3184100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with CApture BT Fuming System

Stainless steel holder provides 5 U-shaped cradles for long guns to be held securely. Holder locks into existing sidewall brackets. CApture BT can accommodate 15 long guns (3 Kits). • Holds 5 long guns securely in U-shaped cradles• Locks into CApture BT's existing sidewall brackets• Stainless steel

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Fuming System Chamber
Material Stainless Steel
Dimensions (L x W x H) 68.5 x 15.2 x 3.17 cm (27 x 6 x 1.25 in.)
For Use With (Equipment) CApture BT Fuming System
Includes 5 U-shaped cradles to support long guns
Weight (English) 5 lb.
Weight (Metric) 2 kg
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.