Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ CApture™ BT Fuming System Accessory, Mobile Stand
GSA_VASDP

Catalog No. 3182900 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
CApture BT Fuming System
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
31-829-00 CApture BT Fuming System
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 31-829-00 Supplier Labconco™ Supplier No. 3182900
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with CApture BT Fuming System

  • Constructed of powder-coated steel frame with 12.7cm (5 in.) diameter, toe-locking, polyurethane casters
  • Telescoping base stands with casters may be adjusted to eight height positions prior to installation
  • Telelescoping legs are adjustable in 2.54cm (1 in.) increments from 69.8 to 87.6cm (27.5 to 34.5 in.)
  • Durable 4.4cm (1.75 in.) tubular, epoxy-coated steel frame
  • Rear cross bar supports on all stands except 5.08cm (2 in.) width

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Fuming System Chamber
Coating Epoxy Powder
Material Epoxy Powder-coated Steel
Depth (English) 34.5 in.
Depth (Metric) 87.6 cm
For Use With (Equipment) CApture BT Fuming System
Height (English) 22 in.
Height (Metric) 55.8 cm
Weight (English) 150 lb.
Weight (Metric) 68 kg
Width (English) 38 in.
Width (Metric) 96.5 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.