Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ CApture™ BT Fuming System Chambers
GSA_VASDP

Catalog No. 3170000 Shop All Labconco Corporation Products
Change view
Click to view available options
Voltage:
115 V
230 V
Plug Type:
China/Australia Plug
India
North America Plug
Schuko Plug
UK Plug
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage Plug Type
31-700-00 115 V North America Plug
31-700-01 230 V North America Plug
31-700-02 230 V Schuko Plug
31-700-03 230 V UK Plug
31-700-04 230 V China/Australia Plug
31-700-05 230 V India
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 31-700-00 Supplier Labconco™ Supplier No. 3170000
Add to Cart
Add to Cart
Request a Quote

Dual blower design ensures airflow patterns that optimize fuming and exhaust cycles

The CApture BT is spacious Cyanoacrylate (CA) evidence fuming chamber with durable, easy-to-clean stainless steel liner. It is designed with input from Forensics Experts to protect evidence.

  • Electronic door lock with power outage manual override prevents opening during the fuming cycle
  • Durable, easy-to-clean tempered safety glass door
  • Interior shelving support accommodates up to four shelves, eight half shelves or 16 rods
  • Dependable, energy-efficient ECM recirculation blower moves air through chamber during humidifying and fuming cycles
  • Exhaust blower removes air from chamber through slots located on back, right side of cabinet after passing through pre-filter and carbon filter during exhaust or purge cycle
  • Full-color LCD control screen is located at eye level for at-a-glance process monitoring
  • Microprocessor-controlled operating system provides flexibility and control
  • Acti-Vent™ Smart Controls purge air to protect evidence and user
  • Convenient drawer below the chamber, 33D x 71.1W x 3.8cm H (28 x 13 x 1.5 in.) has flushmounted disappearing handle, platform for supporting tins while adding CA, and compartments to store glue, hanging rods and other supplies
  • Includes four stainless steel hanging rods, interior LED light, exhaust pre-filter, exhaust carbon filter, four leveling feet, power cord and plug
  • Optional accessory CApture BT Mobile Stand adds portability and storage

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Fuming System Chamber
Coating Epoxy
Filter Type Carbon
Material Epoxy-coated Steel, Stainless Steel (304)
Amperage 8 A
Certifications/Compliance CAN/CSA C22.2, CE, UL 61010
Depth (English) 37.5 in.
Depth (Metric) 95 cm
Dimensions (D x W x H) 68.5 x 68.5 x 113 cm (27 x 27 x 44.5 in.)
Height (English) 53 in.
Height (Metric) 135 cm
Hertz 60 Hz
Plug Type North America Plug
Voltage 115 V
Weight (English) 480 lb.
Weight (Metric) 218 kg
Width (English) 28 in.
Width (Metric) 71 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.