Learn More
National Safety Apparel™ CARBON ARMOUR™ FR Base Layer Shirt
Shop All National Public Seating Corporation Products

Description
- Inherently flame resistant, protection will not wash or wear out
- Perfect for layering under Primary PPE for additional FR and heat protection
- Exceptionally soft, breathable, and lightweight
- Moisture wicking and quick drying for superior comfort in high heat settings
- Rib knit cuff bottoms
- Front fly
- Made in the USA
Specifications
Specifications
| Size | Large |
| Gender | Unisex |
| Material | Polyester, Carbon |
| Color | Gray |
| Neck Style | Collar |
| Sleeve Style | Long Sleeve |
| Closure Type | Pull On |
| Disposable | Reusable |
| Product Type | Shirt |
| Resistance | CAT 2 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.