Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Carbon Dioxide Pipe Marker, Style 3C with Arrows

Catalog No. 17200606 Shop All Brady Corporation Products
Change view
Click to view available options
Width (Metric):
69.85 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
17-200-606 69.85 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-200-606 Supplier Brady™ Supplier No. 87740PK
Add to Cart
Add to Cart

The B-946 material is printed with weather resistant inks and is particularly suited for applications where weatherability is a key consideration.

  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance

Specifications

Adhesive Type Permanent Acrylic
Coating None
Color White, Gray
Display Text with Symbol
Finish Gloss
Format Label
Material Vinyl
Product Type Pipe Marker
Sterility Non-sterile
Display Text Carbon Dioxide
For Use With (Application) Pipe and Valve Marking
Languages English
Life Span 8 to 10 Years
Quantity 3 Markers/Card, 5 Cards/Pk.
Shape Arrow
Temperature Range (English) -40°F to +180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 57.15 x 69.85 mm
Length (English) 2.25 in.
Width (English) 2.75 in.
Width (Metric) 69.85 mm
Height (English) Character 0.3 in.
Height (Metric) Character 7.62 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.