Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell BW™ Carbon Monoxide Calibration Gas

Catalog No. 19806897
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
34 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
19-806-897 34 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-806-897 Supplier Honeywell BW™ Supplier No. CG2M10034
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Honeywell BW™ Carbon Monoxide Calibration Gas is designed to test and calibrate single gas sensors.

To be used with BW by Honeywell Analytics Gas Monitors.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 34 L
Components Measured Carbon Monoxide
For Use With (Equipment) Honeywell Analytics Gas Monitors including Carbon Monoxide Sensors
Type Calibration Gas
Height (Metric) 27.94 cm
Includes (1) Cylinder
Length (Metric) 7.62 cm
Weight (Metric) 0.90 kg
Width (Metric) 7.62 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.