Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PureAire Monitoring Systems Carbon Monoxide Gas Monitor
SDP

Catalog No. 18222017
Change view
Click to view available options
Components Measured:
Carbon Monoxide, Ethyl Alcohol, Hydrogen Sulfide, Isopropyl Alcohol, Methyl Alcohol
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured
18-222-017 Carbon Monoxide, Ethyl Alcohol, Hydrogen Sulfide, Isopropyl Alcohol, Methyl Alcohol
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-222-017 Supplier PureAire Monitoring Systems Supplier No. 95107

missing translation for 'validMainframeMsg'

PureAire Monitoring Systems Carbon Monoxide Gas Monitor with built-in, LED visual alarms

  • CO, IPA, H2, H2S, and Other Toxic Gases
  • Dual Sensor Capability
  • Non-Intrusive, One-Man Calibration
  • Explosion Proof Enclosure Div 1 and 2, Group B, C, D
  • Local Digital Display with bargraphs, and trending
  • User Adjustable Dual Alarm Relays
  • NRTL/CSA Approvals, ATEX Optional
  • Capable of monitoring one gas or two different individual gases simultaneously with one transmitter
  • Fault supervision circuitry continuously monitors for failed sensor cell and communication line breaks
  • Capable of monitoring ppm levels of toxic gas or % LEL levels of combustible gases

Specifications

Accuracy ±10% of Reading
Certifications/Compliance NEMA 7 Explosion Proof Enclosure
Depth (English) 8 in.
Depth (Metric) 203.2 mm
Description RS-480 Modbus Optional
Components Measured Carbon Monoxide, Ethyl Alcohol, Hydrogen Sulfide, Isopropyl Alcohol, Methyl Alcohol
Dimensions (L x W x H) 4.6 x 5.3 x 6.1 in.
For Use With (Equipment) PureAire Horn and Strobe, Remote Digital Display, 8 Channel Controller
Type Fixed Gas Detection Monitor
Display Type 68 x 128 px. LCD
Humidity Range 5 to 95% RH
Outputs 4-20 mA
Temperature Range (English) -40°F to +122°F
Temperature Range (Metric) -40 to +50°C
Voltage 24 V
Weight (English) 6 lb.
Weight (Metric) 2.7 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.