Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Carbon Resistors
SCI_ED

Catalog No. S40940 Shop All Eisco Products
Change view
Click to view available options
Electrical Requirements:
100 Ohms, 0.5 W
1000 Ohms, 0.5 W
470 Ohms, 0.5 W
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
S40940 100 Ohms, 0.5 W
S40941 470 Ohms, 0.5 W
S40942 1000 Ohms, 0.5 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S40940 Supplier Eisco™ Supplier No. PH1073M
Add to Cart
Edge
Add to Cart

Quality carbon resistors for electrical experiments and general wiring in the laboratory.

  • Quality carbon resistors
  • Pack of 10
  • Perfect for electrical experiments and general wiring

Warranty and Services

1 year limited manufacturer warranty

Specifications

Product Type Carbon
For Use With (Equipment) General wiring
Length (English) 0.1 in.
Length (Metric) 0.25 cm
Color Multi
Electrical Requirements 100 Ohms, 0.5 W
For Use With (Application) Electrical experiments, General wiring
Height (English) 3 in.
Height (Metric) 7.6 cm
No. per Pack 10 Pk.
Width (English) 0.1 in.
Width (Metric) 0.25 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.