Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS Carbon Steel Defender 5000 Series Floor Scale

Catalog No. 01920175 Shop All OHAUS Products
Change view
Click to view available options
Model:
i-DF52P2500B1L
i-DF52P2500B1R
i-DF52P5000B1L
i-DF52XW2500B1L
i-DF52XW2500B1R
i-DF52XW5000B1L
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
01-920-175 i-DF52XW5000B1L
01-920-176 i-DF52XW2500B1L
01-920-177 i-DF52XW2500B1R
01-920-180 i-DF52P5000B1L
01-920-181 i-DF52P2500B1L
01-920-183 i-DF52P2500B1R
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 01-920-175 Supplier OHAUS Supplier No. 30837708
Add to Cart
Add to Cart

Defender 5000 Series Floor Scales meet advanced weighing needs for industrial and commercial use. Their high-quality construction is designed to minimize flexing under heavy loads for years of dependable performance. The indicator features software for counting, checkweighing, accumulation, display hold, and other modes.

  • Painted carbon steel, treaded decks with four alloy steel load cells, fixed top plate (5 mm/0.196 in. thick) with structural bracing for stiff construction.
  • Platforms available in sizes of 3 x 3 ft. and 4 x 4 ft. and capacities from 2,500 lb. to 5,000 lb. with NTEP certified 5,000e performance, allowing greater flexibility for your weighing needs.
  • Equipped with a new TD52 series indicator featuring an easy-to-use keypad, large backlit display, and plain text on-screen prompts to guide you through operation.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 2500 kg
Type Scale
Display Type LCD
Readability 0.5 kg
Legal for Trade Class III
Model i-DF52XW5000B1L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.