Learn More
Carboxymethyl Cellulose Sodium Salt, Medium Viscosity, MP Biomedicals
Shop All MP Biomedicals, Inc ProductsSpecifications
Specifications
| Color | White |
| Quantity | 1 kg |
| IUPAC Name | 2,3,4,5,6-pentahydroxyhexanal acetic acid sodium |
| Percent Purity | 99.6% |
| Grade | Not Available |
| Physical Form | Powder |
| Chemical Name or Material | Carboxymethyl cellulose sodium salt |
Safety and Handling
| Recommended Storage | Store at Room Temperature (15 to 30°C). |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.