Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Carboy Spill Tray
SCI_ED

Catalog No. S37249 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric) Reservoir:
Tray (lower trough): 10 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Reservoir
S37249 Tray (lower trough): 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S37249 Supplier Dynalon™ Supplier No. 107364
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Safely contains spills from leaky carboy/bottle spigots or other lab items. Dynalon™ Carboy Spill Tray is designed for laboratory carboys or other large containers with spigots.

  • Fabricated with 1/4 in. thick chemically resistant HDPE
  • All welded construction features a 1/2 in. skid resistant top shelf
  • Protects cabinets, laboratory benches and floors from liquid spills
  • Contains two convenient drain ports and ½ in. tubulation connection on lower trough
  • Built-in lower bin for convenient storage of other labware or small accessories
  • Built-in side handles for convenient transport
  • 8 in. shelf height to accommodate up to a 5000mL beaker

Specifications

Capacity (English) Reservoir Tray (lower trough): 2.5 gal.
Capacity (Metric) Reservoir Tray (lower trough): 10 L
Width (English) 24.5 in.
Width (Metric) 622.3 mm
Height (English) 13 in.
Height (Metric) 330.2 mm
Depth (English) 25 in.
Depth (Metric) 635 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.