Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Akro-Mils™ Card Stock Holder

Catalog No. 01257556
Encompass
Encompass_Preferred
Change view
Click to view available options
For Use With (Application):
1.75 x 4 in. Label Slot
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
01-257-556 1.75 x 4 in. Label Slot
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-257-556 Supplier Akro-Mils™ Supplier No. 29302
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This Card Stock Holder is a plastic protector used for Akro-Mils bin label slots.

  • Card stock label holders can be used on a variety of Akro-Mils bins.
  • The clear plastic card holders fit into the existing card holder slot of AkroBins, Shelf Bins, and ShelfMax bins.

Specifications

Material Polycarbonate
Color Clear
Shape Rectangular
Autoclavable Not Autoclavable
Description Card Stock Label Holder for Bins
For Use With (Application) 1.75 x 4 in. Label Slot
Holds Paper Labels
Includes Clear Plastic Label Holders, Printable Paper Labels
Quantity 25
Dimensions (L x W x H) 1.3 x 101 x 45 mm (0.050 x 4 x 1.75 in.)
Weight (English) 0.006 lb. Ea., 0.165 lb. Pk.
Weight (Metric) 2.7 g Ea., 75 g Pk.
For Use With (Equipment) AkroBins (30230, 30234, 30235, 30239, 30240, 30250, 30255, 30348, 30358)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.