Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Cardboard Storage Box for Tall Cryogenic Vials

Catalog No. 220101133
Change view
Click to view available options
Color:
Red
White
Yellow
Holds:
Tubes (2 in. H x 12 mm W)
Tubes (2 in. H x 13 mm W)
Tubes (2 in. H x 15 mm W)
Tubes (3 in. H x 12 mm W)
Tubes (3 in. H x 13 mm W)
Tubes (3 in. H x 15 mm W)
Dimensions (L x W x H):
134 x 134 x 47 mm
134 x 134 x 76 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Holds Dimensions (L x W x H)
22-010-1133 White Tubes (2 in. H x 12 mm W) 134 x 134 x 47 mm
22-010-1131 White Tubes (2 in. H x 15 mm W) 134 x 134 x 47 mm
22-010-1132 White Tubes (2 in. H x 13 mm W) 134 x 134 x 47 mm
22-010-1134 White Tubes (3 in. H x 13 mm W) 134 x 134 x 76 mm
22-010-1135 White Tubes (3 in. H x 12 mm W) 134 x 134 x 76 mm
22-010-1153 Red Tubes (2 in. H x 13 mm W) 134 x 134 x 47 mm
22-010-1154 Yellow Tubes (3 in. H x 15 mm W) 134 x 134 x 76 mm
22-171-722 White Tubes (3 in. H x 15 mm W) 134 x 134 x 76 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 22-010-1133 Supplier Globe Scientific Supplier No. 3092
Only null left
Add to Cart
Add to Cart

Designed for compact storage of sample tubes, cryogenic vials and centrifuge tubes in temperature range of -196° to +121°C

  • Designed for use in refrigerator and cryogenic freezer systems
  • Liquid resistant coating
  • Boxes come fully assembled
  • Numbered grid printed in bottom of each box
  • Weep holes for reduced moisture build-up

Specifications

Description 100 place (10 x 10)
Color White
Material Cardboard
Shape Square
Type Cryo Storage Box
Holds Tubes (2 in. H x 12 mm W)
Max. Temperature (Metric) 121°C
Min. Temperature (Metric) -196°C
Quantity 96/Cs.
Dimensions (L x W x H) 134 x 134 x 47 mm
Length (Metric) 134 mm
Width (Metric) 134 mm
Height (Metric) 47 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.