Learn More
Description
- Ideal for storing sample tubes, cryogenic vials, and centrifuge tubes
- The liquid resistant coating on each box is designed for refrigerator and cryogenic freezer storage
Specifications
Specifications
| Anti-Rotation | No |
| Color | White |
| Material | Cardboard |
| For Use With (Application) | 15 mL Centrifuge Tubes |
| Holds | 49 Tubes |
| Includes | Dividers |
| Tube Array | 7 x 7 |
| Withstand Temperature (Metric) | -196°C to 121°C |
| Dimensions (L x W x H) | 134 mm x 134 mm x 115 mm |
| Weight (English) | 1 lb |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.