Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Bio-Shield™ Wrap

Catalog No. 19123499 Shop All Cardinal Health Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in. (30.48 x 30.48 cm)
15 x 15 in. (38.1 x 38.1 cm)
30 x 30 in. (76.2 x 76.2 cm)
36 x 36 in. (91.44 x 91.44 cm)
40 x 40 in. (101.6 x 101.6 cm)
48 x 48 in. (121.92 x 121.92 cm)
8 x 8 in. (20.32 x 20.32 cm)
9 x 9 in. (22.86 x 22.86 cm)
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-123-499 8 x 8 in. (20.32 x 20.32 cm)
19-150-0009 15 x 15 in. (38.1 x 38.1 cm)
19-150-0008 9 x 9 in. (22.86 x 22.86 cm)
19-150-0013 30 x 30 in. (76.2 x 76.2 cm)
19-150-0014 40 x 40 in. (101.6 x 101.6 cm)
19-130-1884 48 x 48 in. (121.92 x 121.92 cm)
19-123-498 36 x 36 in. (91.44 x 91.44 cm)
19-123-500 12 x 12 in. (30.48 x 30.48 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-123-499 Supplier Cardinal Health™ Supplier No. 4008

Excellent barrier against airborne bacteria

  • Soft, drapable wrap
  • Repels fluids
  • Virtually lint free
  • Protects wrapped contents from contamination
  • Regular Duty (1.0 oz../sq. yd.)

Specifications

Color Blue
For Use With (Application) Excellent barrier against airborne bacteria, protects wrapped contents from contamination, ideal for lighter specialty trays, pitchers, small basins and huck towels
Material Wet-laid Cellulose
Sterility Non-sterile
Quantity 1000/Cs.
Dimensions (L x W) 8 x 8 in. (20.32 x 20.32 cm)
Length (English) 8 in.
Width (English) 8 in.
Product Type Sterilization Wrap
Length (Metric) 20.32 cm
Width (Metric) 20.32 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.