Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ CR100 Non-Sterile Latex Cleanroom Gloves

Catalog No. 19161040 Shop All Cardinal Health Products
Change view
Click to view available options
Size:
6.5
7
7.5
8
8.5
9
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-161-040 7.5
19-161-038 6.5
19-161-039 7
19-161-041 8
19-161-042 8.5
19-161-043 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-161-040 Supplier Cardinal Health™ Supplier No. 2Y1619
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Non-Sterile, powder free latex cleanroom gloves meet all relevant ASTM standards and are recommended for Class 10/ISO 4 or higher critical environments.

  • Powder free, natural rubber latex
  • Recommended for Class 10/ISO 4 or higher cleanrooms
  • Length 12 in., Finger thickness 8 mil
  • Clean-processed and chlorinated
  • Exclusive hand molds with independent thumb design helps reduce hand fatigue

Documentation is available upon request, Tested in accordance with ASTM D 5712, Contains 50 micrograms (μg) or less of total water extractable protein per square decimeter (/dm2), Caution: Safe use of these gloves by or on latex-sensitized individuals has not been established. This product contains natural rubber latex which may cause allergic reactions.

Specifications

Certifications/Compliance ASTM D3577, IEST-RP-CC005
Cleanroom Class Class 10 (ISO 4)
AQL 1
Color Natural
Exterior Finish No Texture
Finger Thickness (English) 8 mil
Finger Thickness (Metric) 0.20 mm
Hand Specific
Latex Free No
Material Latex
Palm Thickness (English) 7.7 mil
Palm Thickness (Metric) 0.19 mm
Powdered Powder Free
Size 7.5
Sterility Non-sterile
Thickness (English) 8 mil
Thickness (Metric) 0.20 mm
Manufacturing/QMS Audit Standards ISO 13485
Model 2Y1619
Series CR100
Tensile Strength 35.7 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.