Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Nitrile Decontamination Gloves

Catalog No. 19162464 Shop All Cardinal Health Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-162-464 Small
19-162-465 Medium
19-162-467 X-Large
19-162-466 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-162-464 Supplier Cardinal Health™ Supplier No. 88NDS
Add to Cart
Add to Cart
This item is not returnable. View return policy

Powder free, non-sterile nitrile decontamination gloves feature a 16 inch extended cuff for additional coverage.

  • Synthetic nitrile decontamination exam gloves
  • Extended cuff of 16 inches for additional coverage
  • Offers protection for the Central Sterile/Decontamination space where there is potential exposure to sharps and chemicals
  • Full finger texture
  • Tested for use with various lab chemicals and chemotherapy drugs
  • Tested for Puncture Resistance

Specifications

Certifications/Compliance D6319, D6978
Chemotherapeutic Rated Yes
Applications Healthcare, Laboratory
AQL 1
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 11 mil
Finger Thickness (Metric) 0.28 mm
Latex Free Yes
Material Nitrile
Size Small
Thickness (English) 11 mil
Thickness (Metric) 0.28 mm
FDA 510 (k) No
Model 88NDS
Series Decontamination
Length (English) 16 in.
Length (Metric) 40.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.