Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Esteem™ Nitrile Gloves with Neu-Thera™

Catalog No. 19165500D Shop All Cardinal Health Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-165-500D Large
19-165-500A X-Small
19-165-500B Small
19-165-500C Medium
19-165-500E X-Large
19-165-500F 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-165-500D Supplier Cardinal Health™ Supplier No. N88RX04T
This item is not returnable. View return policy

Coated, powder free, non-sterile, synthetic examination gloves with Neu-Thera™ moisturize the hand and helps to soothe dry, flaking and irritated skin.

  • Stretchy nitrile material
  • Provides a secure grip, even when wet
  • Helps to protect hands from moisture loss
  • Fully textured with beaded cuffs
  • Powder free
  • non-sterile
  • Latex-free

Specifications

Certifications/Compliance ASTM D6319, ASTM D6978-05
Chemotherapeutic Rated Yes
Applications Healthcare, Laboratory
AQL 1
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 5.9 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Size Large
Thickness (English) 5.1 mil
Thickness (Metric) 0.13 mm
FDA 510 (k) Yes
Model N88RX04T
Series Esteem™ Nitrile
Tensile Strength 24 MPa
Length (English) 10 in.
Length (Metric) 25.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.