Learn More
Cardinal Health™ Esteem™ Stretchy Micro-Textured Nitrile Exam Gloves
Shop All Cardinal Health ProductsDescription
Offer better puncture resistance than comparable natural rubber latex gloves. Contain no natural rubber.
- Unique stretchy nitrile formulation for greater comfort
- Micro-textured for enhanced grip
- Beaded cuffs resist rolldown
- Powder free, ambidextrous
- Nominal length: 9.5 in. (25 cm)
- Fingertip thickness: 6.0 mil
- Packed flat for easy dispensing
Specifications
Specifications
| Disposable | Single-use |
| Material | Nitrile |
| Size | Large |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.