Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Esteem™ Stretchy Nitrile Cleanroom Gloves

Catalog No. 19168258C Shop All Cardinal Health Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-168-258C Medium
19-168-258A X-Small
19-168-258B Small
19-168-258D Large
19-168-258E X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-168-258C Supplier Cardinal Health™ Supplier No. 2Y1872T
This item is not returnable. View return policy

Stretchy nitrile ambidextrous cleanroom gloves meet all relevant ASTM standards and are recommended for Class 10,000/ISO 7 critical environments.

  • Powder free, synthetic nitrile, non-sterile
  • Recommended for ISO 7/Class 10,000 or higher
  • Clean-processed and chlorinated
  • Beaded cuff design helps reduce roll-down
  • Micro-textured for confident and consistent grip

Specifications

Certifications/Compliance ASTM D6319
Cleanroom Class Class 10,000 (ISO 7)
AQL 1.5
Color Blue
Exterior Finish Fully Textured
Finger Thickness (English) 5.5 mil
Finger Thickness (Metric) 0.14 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Size Medium
Sterility Non-sterile
Thickness (English) 5.5 mil
Thickness (Metric) 0.14 mm
Manufacturing/QMS Audit Standards ISO 13485
Model 2Y1872T
Series Esteem™ Stretchy
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less

Documentation is available upon request

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.